SWC FUSE HD 600V 600A 29 NEMA3R N GL

Item #: 2214660

Cat #: H266NRGL

UPC:

Documents & Guides
No Documents Available
SWC FUSE HD 600V 600A 29 NEMA3R N GL
Sign In or Register to view pricing and more.

No associated products found.

Overview

SWC FUSE HD 600V 600A 29 NEMA3R N GL
Also known as: H266NRGL

Specifications

Poles: 2
Amps: 600
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Standards: California Proposition 65
Poles: 2
Volts DC: 600
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Amps: 600
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)