This product may not be available in all locations.
4
more

Safety Switch, Unfused, HD, Viewing Window, NEMA 3R, 600VAC, 30A, 3P
Item #: 2214656
Cat #: VHU361RB
UPC: 606485894518
Documents & Guides
Safety Switch, Heavy Duty, Unfused, Viewing Window, NEMA 3R, 600 Volt AC, 30 Amp, 3-Pole
Sign In or Register to view pricing and more.
No associated products found.
Overview
Safety Switch, Heavy Duty, Unfused, Viewing Window, NEMA 3R, 600 Volt AC, 30 Amp, 3-Pole
Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. They have been designed to have a significantly higher durability than a standard switch and have a durability three times greater than NEMA standard making it ideal for all your commercial and industrial needs. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This three blade non-fusible heavy duty safety switch that is rated at 30A with a voltage 600 VAC and 600 VDC. This short circuit rating for a non-fusible switches is based upon the Square D circuit breakers or Mag-Gard motor circuit protectors chosen as upstream protection This switch is Type 3R rated with a galvannealed steel enclosure and comes with factory installed viewing window and are surface mounted. The safety switch has a 3-wire configuration of 3 poles but a solid neutral can be installed in the field using solid neutral kit. The disconnect does not come with lugs that are grounded and must be done in the field using a grounding kit. The wire range for this switch is AWG 12...AWG 6 aluminum and AWG 14...AWG 6 copper. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and listed in the UL files E2875 and E154828
Also known as: 606485894518, VHU361RB
Specifications
Poles: | 3 |
Type: | Safety Switch, Unfused |
Volts DC: | 600 |
Amps: | 30 |
Volts AC: | 600 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Volts DC: | 600 |
Volts AC: | 600 |
Type: | Safety Switch, Unfused |
Amps: | 30 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)