Safety Switch, VisiPacT, Heavy Duty, Unfused, Viewing Window, NEMA 4X, 600V AC/DC, 30A, 3P, Ground Lugs

Item #: 2214654

Cat #: VHU361DSGL

UPC: 606485894532

Safety Switch, VisiPacT, Heavy Duty, Unfused, Viewing Window, NEMA 4X, 600 Volt AC/DC, 30 Amp, 3-Pole, Ground Lugs
Sign In or Register to view pricing and more.

No associated products found.

Overview

Safety Switch, VisiPacT, Heavy Duty, Unfused, Viewing Window, NEMA 4X, 600 Volt AC/DC, 30 Amp, 3-Pole, Ground Lugs
Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. They have been designed to have a significantly higher durability than a standard switch and have a durability three times greater than NEMA standard making it ideal for all your commercial and industrial needs. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. This three blade non-fusible heavy duty safety switch that is rated at 30A with a voltage 600 VAC and 600 VDC. This short circuit rating for a non-fusible switches is based upon the Square D circuit breakers or Mag-Gard motor circuit protectors chosen as upstream protection This switch is Type 4X rated with a stainless steel enclosure and comes with factory installed viewing window and are surface mounted. The safety switch has a 3-wire configuration of 3 poles but a solid neutral can be installed in the field using solid neutral kit. The disconnect comes with factory installed equipment ground lugs. The wire range for this switch is AWG 12...AWG 6 aluminum and AWG 14...AWG 6 copper. All heavy duty safety switches are tested per UL98 and NEMA KS1 standards and listed in the UL files E2875 and E154828.
Also known as: 606485894532, VHU361DSGL

Specifications

Type: Safety Switch, Non-Fused
Volts DC: 600
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Type: Safety Switch, Non-Fused
Amps: 30
IP/NEMA Rating: NEMA 4X
Volts DC: 600
Volts AC: 600

Customer Reviews

No reviews for this product
(0)