3 POLE HIGH DEN.

Item #: 221447

Cat #: 1492-GS3G150

UPC: 662072991831

Sign In or Register to view pricing and more.
Documents & Guides
AB 1492-GS3G150 3 POLE HIGH DEN.

Overview

AB 1492-GS3G150 3 POLE HIGH DEN.
Also known as: 662072991831, 1492-GS3G150

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Volts DC: 65
Poles: 3
Volts AC: 277, 480Y
Amps: 15
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65

Customer Reviews

No reviews for this product
(0)