This product may not be available in all locations.
2
more

Pilot Device, 30mm, Closure Button, Harmony 9001
Item #: 22143
Cat #: 9001K51
UPC: 78590179390
Documents & Guides
Pilot Device, 30mm, Closure Button, Harmony 9001, Gray
Sign In or Register to view pricing and more.
No associated products found.
Overview
Pilot Device, 30mm, Closure Button, Harmony 9001, Gray
Also known as: 78590179390, 9001K51
Specifications
Type: | Non-Illuminated, Maintained, 3 Position |
Color: | Gray, White |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Type: | Non-Illuminated, Maintained, 3 Position |
Standards: | California Proposition 65 |
Color: | Gray, White |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Customer Reviews
No reviews for this product
(0)