Busway, Fusible, Busplug, 100A, 120/208VAC, I-Line II, 3PH, 4P, 4W

Item #: 221411

Cat #: PQ4210G

UPC: 785901309840

Sign In or Register to view pricing and more.
Busway, Fusible, Busplug, 100 Amp, 120/208 Volt AC, I-Line II, 3-Phase, 4-Pole, 4-Wire

Overview

Busway, Fusible, Busplug, 100 Amp, 120/208 Volt AC, I-Line II, 3-Phase, 4-Pole, 4-Wire
Also known as: 785901309840, PQ4210G

Specifications

Phase: 3
Type: Fused, Bus Plug
Volts AC: 120, 208
Amps: 100
Poles: 4
Standards: California Proposition 65
Phase: 3
Volts AC: 120, 208
Poles: 4
Type: Fused, Bus Plug
Amps: 100
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)