4" Square Exposed Work Cover, (1) Single Receptacle, 1/2" Raised

Item #: 22139

Cat #: 8363

UPC: 687855774753

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square, Exposed Work Cover, Single Receptacle Type, 1/2 Inch Raised, Drawn, Metallic. 7 Cubic Inches,1-13/32 Inch Opening

Overview

4 Inch Square, Exposed Work Cover, Single Receptacle Type, 1/2 Inch Raised, Drawn, Metallic. 7 Cubic Inches,1-13/32 Inch Opening
Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855774753, 8363, Industrial raised cover

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7 in³

Customer Reviews

No reviews for this product
(0)