5"/6" LED Retrofit Downlight

Item #: 2213313

Cat #: LEDDR56FL30KCQ

UPC: 762148317029

Sign In or Register to view pricing and more.
Documents & Guides
5"/6" LED Recessed Flat Face Retrofit Downlight - California Quality: Line Voltage: 120V, Watts: 14, Lumens: 1100, Color Temperature: 3000K, Beam Angle 100°, Color: White Trim. Life: 35,000 Hours. Replaces up to 120W Incandescent. Dimmable. Title 24 JA8-2016-E and Title 20. Mounts directly to recessed can (5” or 6”) for easy installation with integrated trim, including pigtail and spring clips.

Overview

5"/6" LED Recessed Flat Face Retrofit Downlight - California Quality: Line Voltage: 120V, Watts: 14, Lumens: 1100, Color Temperature: 3000K, Beam Angle 100°, Color: White Trim. Life: 35,000 Hours. Replaces up to 120W Incandescent. Dimmable. Title 24 JA8-2016-E and Title 20. Mounts directly to recessed can (5” or 6”) for easy installation with integrated trim, including pigtail and spring clips.
TCP’s Dimmable Retrofit Kits are the perfect choice for new construction and retrofit opportunities when a sleek, integrated look is preferred.
Also known as: 762148317029, LEDDR56FL30KCQ

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 1100
Color: White
Wattage: 14
Light Technology: LED
Dimmable: Yes
Angle: 100°
Color Temperature: 3000 (Warm White)
Lumens: 1100
Wattage: 14
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED
Angle: 100°

Customer Reviews

No reviews for this product
(0)