
Painted Steel Front Panel, PAC, 89x470x12mm, Light Gray, Mild Steel
Item #: 2212678
Cat #: PAC02
UPC: 783510525163
Documents & Guides
Painted steel front panels can either be used to reserve space for future equipment or mount non 19-inch equipment. This Painted Steel Front Panel, PAC, PAC02 item measures 88x483x12mm with a material of Mild Steel, color Light Gray.
Sign In or Register to view pricing and more.
Overview
Painted steel front panels can either be used to reserve space for future equipment or mount non 19-inch equipment. This Painted Steel Front Panel, PAC, PAC02 item measures 88x483x12mm with a material of Mild Steel, color Light Gray.
This front panel has the same finish as the enclosure and is used to cover empty sections within 19" profile systems, in order to maintain the enclosure's aesthetics. It can also be machined to mount equipment, if required."
Also known as: 783510525163, PAC02
Specifications
Material: | Steel |
Depth: | 0.450 in |
Width: | 19.020 in |
Material: | Steel |
Width: | 19.020 in |
Depth: | 0.450 in |
Customer Reviews
No reviews for this product
(0)