HOF PAC01 FRONT PANEL 45X470

Item #: 2212675

Cat #: PAC01

UPC: 783510525156

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
HOF PAC01 FRONT PANEL 45X470

Overview

HOF PAC01 FRONT PANEL 45X470
Also known as: 783510525156, PAC01

Specifications

Material: Steel
Height: 1.730 in
Depth: 0.450 in
Width: 19.020 in
Material: Steel
Depth: 0.450 in
Height: 1.730 in
Width: 19.020 in

Customer Reviews

No reviews for this product
(0)