Fuse, Amp-Trap®, 600V AC/DC, 7A, Fast-Acting, Midget, ATM Series  

Item #: 221223

Cat #: ATM7

UPC: 782001902551

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC/DC, 7 Amp, Fast-Acting, Midget, ATM Series  

Overview

Fuse, Amp-Trap®, 600 Volt AC/DC, 7 Amp, Fast-Acting, Midget, ATM Series  
Amp-Trap ATM midget fast-acting fuses are rated 600VAC and 600VDC with a 100kA interrupting rating. These ratings give the ATM a wide range of applications not covered by other midget fuses. In addition, ratings of 30/35, 30/40 and 30/50 amperes are offered for specific applications such as capacitor protection. 600 Volts 7 amps ATM series.
Also known as: 782001902551, ATM7

Specifications

Amps: 7
Mounting: Clip
Class: Midget
Interrupt Rating DC: 100 kA
Amps: 7
Class: Midget
Mounting: Clip
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)