1800H0400D TS SIDEWALLS PAIR

Item #: 221216

Cat #: 8184235

UPC: 639889367364

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Side panels, screw-fastened, sheet steel, for TS, TS IT, material: Sheet steel, 1.5 mm, surface: dipcoat-primed, powder-coated on the outside, color: RAL 7035, supply includes: Assembly parts, description: Side panels, screw-fastened, sheet steel, for TS. Packaging Unit: 2 pc(s).

Overview

Side panels, screw-fastened, sheet steel, for TS, TS IT, material: Sheet steel, 1.5 mm, surface: dipcoat-primed, powder-coated on the outside, color: RAL 7035, supply includes: Assembly parts, description: Side panels, screw-fastened, sheet steel, for TS. Packaging Unit: 2 pc(s).
Also known as: 639889367364, 8184235

Specifications

Height: 1800 mm
Width: 400 mm
Mounting: Side
IP/NEMA Rating: IP55
Material: Steel
Height: 1800 mm
Mounting: Side
Material: Steel
Width: 400 mm
IP/NEMA Rating: IP55

Customer Reviews

No reviews for this product
(0)