MINIATURE CIRCUIT

Item #: 221185

Cat #: QOB3205237

UPC: 785901090205

Sign In or Register to view pricing and more.

Overview

SQD QOB3205237 MINIATURE CIRCUIT
Also known as: 785901090205, QOB3205237

Specifications

Poles: 3
Family / Style: QO
Amps: 20
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Amps: 20
Standards: California Proposition 65
Family / Style: QO
Volts AC: 120/240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)