MINIATURE CIRCUIT BREAKER 240V 40A

Item #: 221182

Cat #: QOB3405238

UPC: 785901090236

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 40A,240 V AC,240 V AC,3-Phase,3-Pole,40 A,HACR rated,QO,QO,QOB,UL Listed - CSA Certified,standard

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 40A,240 V AC,240 V AC,3-Phase,3-Pole,40 A,HACR rated,QO,QO,QOB,UL Listed - CSA Certified,standard
Mini CB, QO, 40 A, 3P, 120/240 V, 10 kA, Bolt on
Also known as: 785901090236, QOB3405238

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 40
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 40
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)