Wallplate, QuickPort, 2-Gang, 8-Port, ID Windows, White

Item #: 22118

Cat #: 42080-8WP

UPC: 078477951613

Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 2-Gang, 8-Port, Box Mount, (4) ID Windows, Color: White.

Overview

Wallplate, QuickPort, 2-Gang, 8-Port, Box Mount, (4) ID Windows, Color: White.
QuickPort Wallplate with ID window, dual gang, 8-port, white
Also known as: 078477951613, 42080-8WP

Specifications

Gangs: 2
Mounting: Box
Material: Plastic
Color: White
Number of Ports: 8
Gangs: 2
Material: Plastic
Number of Ports: 8
Mounting: Box
Color: White

Customer Reviews

No reviews for this product
(0)