4 Pin, Micro Cordset, 5M Female

Item #: 221157

Cat #: CSDR4A4CY2205

UPC: 782116056859

Sign In or Register to view pricing and more.
Documents & Guides
Micro Cordset, 4 Pin, Single-Ended, Female Right Angle Connector, PVC Jacket, DC, 4-Wire, 5-Meter (16.4'), IP67. Pin Configuration: Blue, Brown, Black, White. 12 mm (M12) Receptacle.

Overview

Micro Cordset, 4 Pin, Single-Ended, Female Right Angle Connector, PVC Jacket, DC, 4-Wire, 5-Meter (16.4'), IP67. Pin Configuration: Blue, Brown, Black, White. 12 mm (M12) Receptacle.
Photoelectric Sensor Connector Cable, Global Plus, Accessory, Sensor connectivity, Micro-style right angle female, DC, 4-wire, 22 AWG, 16.4 ft, 4 pin, PVC, 320V
Also known as: 782116056859, CSDR4A4CY2205

Specifications

Gender: Female
Type: 4-Pin, Single-Ended, Micro, Straight Connector
IP/NEMA Rating: IP67
Length: 16.400 ft
Gender: Female
IP/NEMA Rating: IP67
Type: 4-Pin, Single-Ended, Micro, Straight Connector
Length: 16.400 ft

Customer Reviews

No reviews for this product
(0)