MINIATURE CIRCUIT BREAKER 240V 50A

Item #: 221155

Cat #: QOB3505238

UPC: 785901090243

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 50A,10kA,240 Vac,3-Phase,50A,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 50A,10kA,240 Vac,3-Phase,50A,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified
Mini CB, QO, 50 A, 3P, 120/240 V, 10 kA, Bolt on
Also known as: 785901090243, QOB3505238

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 50
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)