MINIATURE CIRCUIT

Item #: 221153

Cat #: QOB3605273

UPC: 785901154570

Sign In or Register to view pricing and more.

Overview

SQD QOB3605273 MINIATURE CIRCUIT
Also known as: 785901154570, QOB3605273

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 60
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 60
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)