This product may not be available in all locations.
2
more

Breaker, Molded Case, Operating Handle, 6", Black, Padlockable
Item #: 221151
Cat #: 9421LH6
UPC: 785901830108
Documents & Guides
Breaker, Molded Case, Operating Handle, 6 Inch, Black, 400 Amp, Padlockable, for Type, LG7, LF1, LK1, LJ7, NEMA 1/3R/12
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Molded Case, Operating Handle, 6 Inch, Black, 400 Amp, Padlockable, for Type, LG7, LF1, LK1, LJ7, NEMA 1/3R/12
Also known as: 785901830108, 9421LH6
Specifications
Mounting: | Door |
Amps: | 400 |
Length: | 6 in |
Color: | Black |
Standards: | California Proposition 65 |
Mounting: | Door |
Length: | 6 in |
Standards: | California Proposition 65 |
Amps: | 400 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)