1
more
WiFi Smart LED, A21, 13 Watt,1100 Lumen, RGBW/Tunable White, 120V
Item #: 2211243
Cat #: S11287
UPC: 045923112874
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
WiFi Smart LED, A21, 13 Watt, 1100 Lumen, RGBW & Tunable White, 2700K-5000K, 80 CRI, 120 Volt, Dimmable, Medium Base
Overview
WiFi Smart LED, A21, 13 Watt, 1100 Lumen, RGBW & Tunable White, 2700K-5000K, 80 CRI, 120 Volt, Dimmable, Medium Base
Satco's color-changing and tunable white S11287 A21 SMART bulb is 90 CRI with 1100 lumens and is California Title 20 Compliant. These bulbs have a standard medium (E26) base and can be used as replacements anywhere that classic incandescent E26 bulbs are in use. Dimmable with the STARFISH app, suitable for damp locations, and enclosed fixture rated, these lamps are ENERGY STAR Certified and ideal for use in many areas of your home or office.
Also known as: 045923112874, S11287
Specifications
Wattage: | 13 |
Volts AC: | 120 |
Lumens: | 1100 |
Shape: | A21 (Arbitrary) |
Wattage: | 13 |
Lumens: | 1100 |
Volts AC: | 120 |
Shape: | A21 (Arbitrary) |
Customer Reviews
No reviews for this product
(0)