9.5W A19 LED Lamp, RGBW/Tunable White

Item #: 2211242

Cat #: S11252

UPC: 045923112522

Sign In or Register to view pricing and more.
Documents & Guides
WiFi Smart LED, A19, 9.5 Watt, 800 Lumen, RGBW/Tunable White, 120V

Overview

WiFi Smart LED, A19, 9.5 Watt, 800 Lumen, RGBW/Tunable White, 120V
The 9.5-watt color-changing and tunable white A19 lamp replaces a standard 60 watt bulb. The lamp offers dynamic color-changing light and thousands of whites that range from 2700K - 5000K.Dimming, colors, and CCT settings are controlled with the STARFISH app.
Also known as: 045923112522, S11252

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Material: Plastic
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Light Technology: LED
Dimmable: Yes
Wattage: 9.500
Color Temperature: 2700 to 5000 (Warm to Cool White)
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 80
Light Technology: LED
Wattage: 9.500
Volts AC: 120
Material: Plastic
Shape: A19 (Arbitrary)
Dimmable: Yes
Color Temperature: 2700 to 5000 (Warm to Cool White)

Customer Reviews

No reviews for this product
(0)