4" Square Exposed Work Cover, (1) 30 to 50A Single Receptacle

Item #: 22110

Cat #: 8377

UPC: 687855775057

Documents & Guides
4" Square, Exposed Work Cover, Type: Single Receptacle (30-50A), 1/2" Raised, Drawn, Metallic. Cubic Inches: 7". Opening: 2-9/64".
Sign In or Register to view pricing and more.

No associated products found.

Overview

4" Square, Exposed Work Cover, Type: Single Receptacle (30-50A), 1/2" Raised, Drawn, Metallic. Cubic Inches: 7". Opening: 2-9/64".
Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855775057, 8377

Specifications

Gangs: 2
Material: Steel
Depth: 1/2 in
Cubic Inches: 7 in³
Gangs: 2
Depth: 1/2 in
Material: Steel
Cubic Inches: 7 in³

Customer Reviews

No reviews for this product
(0)