Pratt, Triplex, 250-250-3/0 AWG, 1000', Tri-Rated

Item #: 221077

Cat #: PRATTTRIRATED1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Secondary Underground Distribution Cable, Triplex, 250-250-3/0 AWG, Aluminum, Yellow Extruded Stripe Neutral, Tri-Rated, 1000 Foot Reel

Overview

Secondary Underground Distribution Cable, Triplex, 250-250-3/0 AWG, Aluminum, Yellow Extruded Stripe Neutral, Tri-Rated, 1000 Foot Reel
Also known as: PRATTTRIRATED1000RL

Specifications

Gauge: 250
Conductors: 3
Length: 1000 ft
Color: Black
Volts AC: 600
Jacket: CPE
Material: Aluminum
Family / Style: Pratt
Gauge: 250
Length: 1000 ft
Volts AC: 600
Material: Aluminum
Conductors: 3
Color: Black
Jacket: CPE
Family / Style: Pratt

Customer Reviews

No reviews for this product
(0)