Conduit Body, Type: LB, Size: 4", Cover/Gasket, Aluminum

Item #: 221070

Cat #: LB400CG

UPC: 781002107408

Sign In or Register to view pricing and more.
Documents & Guides
Conduit Body, Type: LB, Size: 4 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: LB, Size: 4 Inch, Includes Cover and Gasket, Material: Aluminum, For Use With Rigid/IMC Conduit
Dottie conduit bodies are designed to allow for easy access to the interior of a conduit system for wire pulling and splicing. They are compatible with both IMC and Rigid Conduit and feature a removable cover and gasket for maintenance work.
Also known as: 781002107408, LB400CG

Specifications

Diameter: 4 in
Material: Aluminum
Diameter: 4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)