Operator Interface, PanelView Plus 6, 10.4", Color, 24VDC

Item #: 221063

Cat #: 2711P-K10C4D8

UPC: 612598876686

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView Plus 6, Keypad, 10.4 Inch, Color, 24 Volt DC, RS-232, Ethernet, 512Mb RAM Memory

Overview

Operator Interface, PanelView Plus 6, Keypad, 10.4 Inch, Color, 24 Volt DC, RS-232, Ethernet, 512Mb RAM Memory
Monitor, control, and display your application status information with Allen-Bradley® Bulletin 2711P PanelView™ Plus 6 graphic terminals. Catalog item 2711P-K10C4D8 from Rockwell Automation® is a PanelView Plus 6 Graphic Terminal.Allen-Bradley and PanelView are trademarks of Rockwell Automation, Inc.
Also known as: 612598876686, 2711P-K10C4D8

Specifications

Mounting: Panel
Volts DC: 24
Size: 10.4 in
Type: Operator Interface
Mounting: Panel
Size: 10.4 in
Volts DC: 24
Type: Operator Interface

Customer Reviews

No reviews for this product
(0)