Current Limiting Fuse, E-Rated Power, HLE series, 100A, 63 kA, 15.5 kV Max, Double Barrel, Indoor/Outdoor

Item #: 2210175

Cat #: 15HLE-100E-D

UPC: 051712750660

Sign In or Register to view pricing and more.
Documents & Guides
Current Limiting Fuse, E-Rated Power, HLE series, 100 Amp, 63 kA, 15.5 kV Max, Double Barrel, Indoor/Outdoor

Overview

Current Limiting Fuse, E-Rated Power, HLE series, 100 Amp, 63 kA, 15.5 kV Max, Double Barrel, Indoor/Outdoor
Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.
Also known as: 051712750660, 15HLE-100E-D

Specifications

Type: Current Limiting, Fuse
Amps: 100
Volts AC: 15.500kV
Interrupt Rating AC: 63 kA
Type: Current Limiting, Fuse
Volts AC: 15.500kV
Amps: 100
Interrupt Rating AC: 63 kA

Customer Reviews

No reviews for this product
(0)