Fluorescent Dimmer, Diva, Gray

Item #: 221017
Cat #: DVFTU-5A3P-GR
UPC: 027557334860
Sign In or Register to view pricing and more.
Diva Fluorescent Tu-Wire Dimmer, 120V, 5A, 3-Way/Single-Pole, Compatible w/ Advance Mark X Ballast, Color: Gray.

Overview

Diva Fluorescent Tu-Wire Dimmer, 120V, 5A, 3-Way/Single-Pole, Compatible w/ Advance Mark X Ballast, Color: Gray.
Diva Dimmer - Gloss Finish, Fluorescent Dimming with Tu-Wire Electronic Ballasts, 3-way/single-pole, 120V/5A in gray
Also known as: 027557334860, DVFTU-5A3P-GR

Specifications

Type: 3-Way, Decora
Amps: 5
Volts AC: 120
Mounting: Surface
Color: Gray
Poles: 1
Family / Style: Diva
Type: 3-Way, Decora
Volts AC: 120
Color: Gray
Family / Style: Diva
Amps: 5
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)