Sign In or Register to view pricing and more.
90 DEG Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 1/2 IN, Flexibility: Rigid And IMC, Connection: Female Threaded, Dimension A: 2.44 IN, Dimension B: 1.13 IN, Standard: UL 514B, UL File Number E14814, NEMA FB-1, For Use With Threaded Rigid Metal Conduit And IMC
Overview
90 DEG Pulling Elbow, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Trade Size: 1/2 IN, Flexibility: Rigid And IMC, Connection: Female Threaded, Dimension A: 2.44 IN, Dimension B: 1.13 IN, Standard: UL 514B, UL File Number E14814, NEMA FB-1, For Use With Threaded Rigid Metal Conduit And IMC
Also known as: 781381651707, PFFL-50
Specifications
Material: | Malleable Iron |
Diameter: | 1/2 in |
Material: | Malleable Iron |
Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)