Locking Plug, 20A, 3PH 250V, 3P3W

Item #: 220877

Cat #: 2371

UPC: 078477808832

Sign In or Register to view pricing and more.
20 Amp, 250 Volt 3-Phase, NEMA L11-20p, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black - White.

Overview

20 Amp, 250 Volt 3-Phase, NEMA L11-20p, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black - White.
20 Amp, 250 Volt 3-Phase, NEMA L11-20P, 3P, 3W, Locking Plug, Industrial Grade, Non-Grounding - Black-White
Also known as: 078477808832, 2371

Specifications

Phase: 3
Color: Black/White
Amps: 20
Type: Plug, Non-Grounding
Volts AC: 240
NEMA Configuration: L11-20P
Phase: 3
Amps: 20
Volts AC: 240
Color: Black/White
Type: Plug, Non-Grounding
NEMA Configuration: L11-20P

Customer Reviews

No reviews for this product
(0)