1-Light LED Outdoor Exterior Wall Lantern, Black

Item #: 2207524

Cat #: 8592001EN3-12

UPC: 785652058066

Sign In or Register to view pricing and more.
Documents & Guides
New Castle Traditional 1-Light LED Outdoor Exterior Wall Lantern Sconce, Satin Etched Glass Panels, 120V, 3000K, Wet Location Listed, Blub Included, Black

Overview

New Castle Traditional 1-Light LED Outdoor Exterior Wall Lantern Sconce, Satin Etched Glass Panels, 120V, 3000K, Wet Location Listed, Blub Included, Black
Also known as: 785652058066, 8592001EN3-12

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 800
Color: Black
Wattage: 9
Standards: California Title 24
Color Temperature: 3000 (Warm White)
Color: Black
Standards: California Title 24
Lumens: 800
Wattage: 9

Customer Reviews

No reviews for this product
(0)