
4" Square Exposed Work Cover, (1) 20A Twist Lock Receptacle
Item #: 22074
Cat #: 8379
UPC: 687855775101
Documents & Guides
4 Inch Square, Exposed Work Cover, Single Receptacle 20 Amp With 1-19/32 Inch Opening, 1/2 Inch Raised, Drawn, 7 Cubic Inches
Sign In or Register to view pricing and more.
Overview
4 Inch Square, Exposed Work Cover, Single Receptacle 20 Amp With 1-19/32 Inch Opening, 1/2 Inch Raised, Drawn, 7 Cubic Inches
Appleton™ and O-Z/Gedney™ metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855775101, 8379
Specifications
Gangs: | 2 |
Material: | Steel |
Depth: | 1/2 in |
Cubic Inches: | 7 in³ |
Gangs: | 2 |
Depth: | 1/2 in |
Material: | Steel |
Cubic Inches: | 7 in³ |
Customer Reviews
No reviews for this product
(0)