ETN FAZ-B15/1-NA UL 489 Industrial

Item #: 2207080

Cat #: FAZ-B15/1-NA

UPC: 015081296341

Sign In or Register to view pricing and more.
Documents & Guides

Overview

FAZ-B15/1-NA
Also known as: 015081296341, FAZ-B15/1-NA

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve B
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 15
Family / Style: FAZ-NA
Volts AC: 277
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)