Armor PowerFlex, Advanced Safety Variant, 380-480VAC, 6A, 3HP, 2.2kW, Frame A, IP54/66

Item #: 2206167

Cat #: 35S-6D3-P001

UPC: 194033941987

Sign In or Register to view pricing and more.
Documents & Guides
Armor PowerFlex VFD, Safety version, IP66, Type 4/12, 480 Volt AC 50/60Hz, 6 Amp, 3 Horse Power / 2.2 Kwatt, DB Connector, Internally sourced 24 Volt DC, Conduit Gland for Power IN and OUT

Overview

Armor PowerFlex VFD, Safety version, IP66, Type 4/12, 480 Volt AC 50/60Hz, 6 Amp, 3 Horse Power / 2.2 Kwatt, DB Connector, Internally sourced 24 Volt DC, Conduit Gland for Power IN and OUT
Looking for a drive that meets your most demanding applications? Our Armor™ PowerFlex® 35-series On-Machine™ drives are a new generation of On-Machine™ motor control solutions that can help you do just that. They provide integrated gigabit dual-port EtherNet/IP™, a variety of motor control options, flexible mounting options and hardware and network safety features. It is integrated with Logix and Studio 5000® design software for exceptional performance and ease. These drives provide an integrated, near-motor, pre-engineered solution designed for harsh environments where reducing installation time and cost are most critical. Armor PowerFlex drives combine an innovated design that will reduce installation cost, installation time, and unplanned downtime. It replaces multiple components with one integrated motor control solution.
Also known as: 194033941987, 35S-6D3-P001

Specifications

Amps: 6
Type: Safety, VFD
IP/NEMA Rating: IP54, NEMA 12, NEMA 4
Horsepower: 3
Wattage: 2.200 kW
Volts AC Range: 380 - 480
Amps: 6
IP/NEMA Rating: IP54, NEMA 12, NEMA 4
Wattage: 2.200 kW
Type: Safety, VFD
Horsepower: 3
Volts AC Range: 380 - 480

Customer Reviews

No reviews for this product
(0)