Meter Main, Instant Service Switchboard, 800A, 240VAC, 3PH/4W, NEMA 3R

Item #: 2205977

Cat #: RMBBP824-K

UPC: 786685484488

Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, Instant Service Switchboard, Main Breaker Only, With Distribution Panel, 800 Amp Main Rating, 3-Phase, Four-Wire, NEMA 3R (Outdoor), 240 Volt AC, Suffix-K: 1 Type KD or HKD 400 Amp Frame and 4 Type FD 225 Amp Frame Circuit Breakers

Overview

Meter Main, Instant Service Switchboard, Main Breaker Only, With Distribution Panel, 800 Amp Main Rating, 3-Phase, Four-Wire, NEMA 3R (Outdoor), 240 Volt AC, Suffix-K: 1 Type KD or HKD 400 Amp Frame and 4 Type FD 225 Amp Frame Circuit Breakers
Eaton’s electrical group offers the widest selection of switchboard types in the industry, and this is only the start. Our switchboards are built from the ground up based on customer input and needs. From the simplest 800A switchboard to Web-enabled, Eaton switchboards offer flexibility in designs to accommodate any power distribution need you have.
Also known as: 786685484488, RMBBP824-K

Specifications

Type: Distribution, Meter Main
Phase: 3
Amps: 800
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Type: Distribution, Meter Main
Amps: 800
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 240

Customer Reviews

No reviews for this product
(0)