Rectangular Pull Box Extension

Item #: 2205042

Cat #: 12203002

UPC: 800246034858

Sign In or Register to view pricing and more.
Documents & Guides
Rectangular Black Pull Box Extension: 6-7/8" Deep, Upper Dimensions: 21-7/16" x 14-3/4", Lower Dimensions: 24-5/16" x 17-13/16"

Overview

Rectangular Black Pull Box Extension: 6-7/8" Deep, Upper Dimensions: 21-7/16" x 14-3/4", Lower Dimensions: 24-5/16" x 17-13/16"
Oldcastle Infrastructure is a new brand, which now houses all of our precast, storm water, enclosure, and building accessory products. Welcome to a more unified approach and a more focused customer experience.
Also known as: 800246034858, 12203002

Specifications

Height: 20 in
Width: 12 in
Depth: 6 in
Material: Polyethylene
Height: 20 in
Depth: 6 in
Width: 12 in
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)