12W A19 LED Lamp, 27K

Item #: 2204821

Cat #: S11513

UPC: 045923115134

Sign In or Register to view pricing and more.
Documents & Guides
12 Watt A19 LED; Clear; Medium Base; 2700K; 120 Volt; 4-Pack

Overview

12 Watt A19 LED; Clear; Medium Base; 2700K; 120 Volt; 4-Pack
Satco's S11513 12-watt LED clear bulb features warm white light and a 360 degree beam spread. Illuminate living rooms, dining rooms, and office spaces with this dimmable, long-lasting bulb. The bulb's medium base fits all standard lamps and fixtures and delivers 15,000 hours of exceptional illumination.
Also known as: 045923115134, S11513

Specifications

Base: Medium Screw (E26)
Lumens: 1500
Wattage: 12
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Wattage: 12
Material: Glass
Shape: A19 (Arbitrary)
Light Technology: LED
Lumens: 1500
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)