This product may not be available in all locations.
3
more
Relay, Ice Cube, 5A, 240VAC, 24VAC Coil, 4PDT, 14 Blade
Item #: 22045
Cat #: 8501RS14V14
UPC: 785901559283
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 5 Amp, 240 Volt AC, 24 Volt AC Coil, 4-Pole Double Throw, 14 Blade, No Options
Overview
Relay, Ice Cube, 5 Amp, 240 Volt AC, 24 Volt AC Coil, 4-Pole Double Throw, 14 Blade, No Options
Also known as: 785901559283, 8501RS14V14
Specifications
Base: | 14-Blade |
Amps: | 5 |
Volts AC Control: | 24 |
Type: | Relay, IceCube |
Mounting: | Socket |
Poles: | 4 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Base: | 14-Blade |
Volts AC Control: | 24 |
Mounting: | Socket |
Volts AC: | 240 |
Amps: | 5 |
Type: | Relay, IceCube |
Poles: | 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)