This product has been discontinued.
This product may not be available in all locations.
Push Button, Flush, Momentary, Green, NEMA 4/4X/13, Sealed Contact
Item #: 22043
Cat #: 800H-AR1D1P
UPC: 662073672692
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Flush, Momentary, Green, NEMA 4/4X/13, 1 Normally Open, Sealed Contact, 30 mm
Overview
Push Button, Flush, Momentary, Green, NEMA 4/4X/13, 1 Normally Open, Sealed Contact, 30 mm
Also known as: 662073672692, 800H-AR1D1P
Specifications
Type: | Sealed Contacts, Flush, Pushbutton |
Color: | Green |
Size: | 30 mm |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Type: | Sealed Contacts, Flush, Pushbutton |
Size: | 30 mm |
Color: | Green |
IP/NEMA Rating: | NEMA 4X, NEMA 13, NEMA 4 |
Customer Reviews
No reviews for this product
(0)