Reducing Bushing, Threaded, 1" x 1/2", Steel

Item #: 22030

Cat #: RB100-50

UPC: 781381654456

Documents & Guides
Reducing Bushing, 1 - 1/2 Inch, Threaded - NPT, Bushing Material: Steel.
Sign In or Register to view pricing and more.

Overview

Reducing Bushing, 1 - 1/2 Inch, Threaded - NPT, Bushing Material: Steel.
Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems
Also known as: 781381654456, RB100-50

Specifications

Diameter: 1/2 in, 1 in
Material: Steel
Standards: California Proposition 65
Diameter: 1/2 in, 1 in
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)