
250V 2-1/2A 5X20MM FUSE
Item #: 22029
Cat #: GGM2-1/2
UPC: 782001762179
Documents & Guides
No Documents Available
250V 2-1/2A 5X20MM FUSE
Sign In or Register to view pricing and more.
Overview
250V 2-1/2A 5X20MM FUSE
Also known as: 782001762179, GGM2-1/2
Specifications
Diameter: | 5 mm |
Length: | 20 mm |
Material: | Glass |
Volts AC: | 250 |
Mounting: | Cartridge |
Amps: | 2.500 |
Interrupt Rating AC: | 10 kA |
Diameter: | 5 mm |
Material: | Glass |
Mounting: | Cartridge |
Interrupt Rating AC: | 10 kA |
Length: | 20 mm |
Volts AC: | 250 |
Amps: | 2.500 |
Customer Reviews
No reviews for this product
(0)