This product may not be available in all locations.
MP-Series, Electric Cylinders, 200mm (8.3"), 460VAC, Multiturn 1024 sin/cos ABS Encoder
Item #: 220274
Cat #: MPAR-B3200E-M4B
UPC: 884951172906
Sign In or Register to view pricing and more.
Documents & Guides
MP-Series Electric Cylinders, 200 mm (8.3 Inch), 460 Volt AC, Multiturn 1024 sin/cos ABS Encoder, 24 Volt DC Brake
Overview
MP-Series Electric Cylinders, 200 mm (8.3 Inch), 460 Volt AC, Multiturn 1024 sin/cos ABS Encoder, 24 Volt DC Brake
Linear motion applications using fluid power systems are often noisy and inefficient with limited control functionality. But with the MP-Series and TL-Series Electric Cylinders, your applications can experience flexible servo control providing both accurate positioning as well as forces which can build very quickly. These quiet, clean and energy-efficient piston rod actuators provide an excellent upgrade for your current systems.
Also known as: 884951172906, MPAR-B3200E-M4B
Specifications
Volts DC: | 24 |
Length: | 200 mm, 8.300 in |
Volts AC: | 460 |
Type: | AC Solenoid |
Volts DC: | 24 |
Volts AC: | 460 |
Length: | 200 mm, 8.300 in |
Type: | AC Solenoid |
Customer Reviews
No reviews for this product
(0)