Push-Button Head, Plastic, 35 mm Mushroom, Red, 30 mm, Momentary, No Contacts

Item #: 220273

Cat #: 9001SKR24R

UPC: 785901039716

Sign In or Register to view pricing and more.
Push-Button Head, Harmony 9001SK, Plastic, 35 mm Mushroom, Red, 30 mm, Momentary, No Contacts

Overview

Push-Button Head, Harmony 9001SK, Plastic, 35 mm Mushroom, Red, 30 mm, Momentary, No Contacts
This Harmony 9001SK, modular red push button has 2 positions, operates with spring return mechanism. It has a double insulated plastic bezel, has a round shape with 35mm mushroom head. This 35mm mushroom shaped push button head is ideal for situations where quick actions are required for a process or machine to function correctly or where operator movements require maximum ergonomy. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is clearly distinguishable visually at a distance thanks to a prominent mushroom shape. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant plastic body ensures product continues to operate even after severe accidents.
Also known as: 785901039716, 9001SKR24R

Specifications

Mounting: Panel
Color: Red
Size: 30 mm
Diameter: 35 mm
Type: Pushbutton
Standards: California Proposition 65
Mounting: Panel
Size: 30 mm
Type: Pushbutton
Color: Red
Diameter: 35 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)