800F Push Button, Flush, 2 NO, 2 NO, Standard, Black, Metal, Screw

Item #: 220261

Cat #: 800FM-F2MX20

UPC: 781180597251

Sign In or Register to view pricing and more.
Documents & Guides
800F Push Button, Flush, 2 NO, 2 NO, Standard, Black, Metal, Screw Contact Block, Metal Latch Mount

Overview

800F Push Button, Flush, 2 NO, 2 NO, Standard, Black, Metal, Screw Contact Block, Metal Latch Mount
In addition to boasting superior designs and unbeatable performance, Allen-Bradley® Bulletin 800FM push buttons are constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-F2MX20 from Rockwell Automation® is a black, 22 mm momentary push button. It is a blank flush push button with no power module. And it has a screw contact block and metal latch mount. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180597251, 800FM-F2MX20

Specifications

Poles: 3
Type: NEMA, Lug Kit
Family / Style: 800F
Poles: 3
Family / Style: 800F
Type: NEMA, Lug Kit

Customer Reviews

No reviews for this product
(0)