Battery, Solar, 5 kW, 120/240VAC, LFP, APower-EX

Item #: 2202592

Cat #: APR-05K13V1-US

UPC:

Documents & Guides
APower-EX AC Battery Energy Storage Unit, 5 KiloWatts, 120/240 Volts,
Sign In or Register to view pricing and more.

Overview

APower-EX AC Battery Energy Storage Unit, 5 KiloWatts, 120/240 Volts,
The aPower X unit is a lithium iron phosphate (LFP) battery. The aPower X battery is self-contained with battery cells, a battery management system, and an AC inverter. FranklinWH App allows for monitoring of your whole energy base.
Also known as: APR-05K13V1-US

Specifications

Wattage: 5 kW
Mounting: Floor, Wall
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Wattage: 5 kW
Volts AC: 120/240
Mounting: Floor, Wall
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)