4-PLEX HG RCPT, 20A 125V, 5-20R, IV

Item #: 22022

Cat #: HBL420HI

UPC: 783585015774

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles, 4-Plex, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory,Single Pack

Overview

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles, 4-Plex, Hospital Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory,Single Pack
Also known as: 783585015774, HBL420HI

Specifications

Mounting: Screw
Material: Polycarbonate
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Mounting: Screw
Amps: 20
NEMA Configuration: 5-20R
Material: Polycarbonate
Color: Ivory

Customer Reviews

No reviews for this product
(0)