Load Center, Main Lug Only, 200A, 30/40, 120/240VAC, 65kAIC, NEMA 1

Item #: 220175

Cat #: QO13040L200G

UPC: 785901847977

Sign In or Register to view pricing and more.

Overview

Load Center, Main Lug Only, 200 Amp, 30 Space 40 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1
Also known as: 785901847977, QO13040L200G

Specifications

Amps: 200
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Type: Main Lug
Circuits: 40
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Amps: 200
Mounting: Surface
Volts AC: 120/240
Circuits: 40
Interrupt Rating AC: 65 kA
Family / Style: QO
IP/NEMA Rating: NEMA 1
Type: Main Lug
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)