Industrial Computer, ASEM 6300P 15". Aluminum Panel, 24VDC, 1024x768, XGA

Item #: 2201647

Cat #: 6300P-150HAPSXDNC-BB7AW19NNN6NN-NN1B

UPC: 195272544953

Documents & Guides
Industrial Computer, ASEM 6300P 15 Inch Display. Aluminum Panel, 24 Volt DC, 1024x768, XGA, Resolution,
Sign In or Register to view pricing and more.

No associated products found.

Overview

Industrial Computer, ASEM 6300P 15 Inch Display. Aluminum Panel, 24 Volt DC, 1024x768, XGA, Resolution,
The Allen-Bradley VersaView 6300P panel PCs with seventh generation Intel Core processors are a complete portfolio of open architecture industrial PCs. These panel PCs are available in various display sizes and resolutions, and with either standard or low profile bezel units.
Also known as: 195272544953, 6300P-150HAPSXDNC-BB7AW19NNN6NN-NN1B

Specifications

Volts DC: 24
Size: 15 in
Material: Aluminum
Type: Industrial Computer
Volts DC: 24
Material: Aluminum
Size: 15 in
Type: Industrial Computer

Customer Reviews

No reviews for this product
(0)