This product has been discontinued.

ML-ML MULTI-WAY CONN
Item #: 220151
Cat #: 16A25-R
UPC: 078477990872
Documents & Guides
ML-ML MULTI-WAY CONNMale, Multi-way Connector, Double, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Red
Sign In or Register to view pricing and more.
No associated products found.
Overview
ML-ML MULTI-WAY CONNMale, Multi-way Connector, Double, 400 Amp Max., 16 Series Taper Nose, Commercial Grade, Ect Cam-type Connector - Red
Also known as: 078477990872, 16A25-R
Specifications
Color: | Red |
Amps: | 400 |
Material: | Thermoplastic Vulcanizate (TPV) |
IP/NEMA Rating: | NEMA 3R |
Color: | Red |
Material: | Thermoplastic Vulcanizate (TPV) |
Amps: | 400 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)