Combo Wallplate, 2-Gang, Toggle/Decora, Nylon, Brown, Midway

Item #: 22014

Cat #: PJ126

UPC: 078477958599

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - Brown.

Overview

2-Gang, 1-Toggle 1-Decora/GFCI Device Combination Wallplate, Midway Size, Thermoplastic Nylon, Device Mount - Brown.
2-Gang 1-Toggle 1-Decora/GFCI Combination Wallplate, Midway Size, Brown
Also known as: 078477958599, PJ126

Specifications

Size: Midway
Type: Combination Plate, Toggle/Decora-GFCI
Color: Brown
Gangs: 2
Mounting: Device
Material: Nylon
Size: Midway
Color: Brown
Mounting: Device
Type: Combination Plate, Toggle/Decora-GFCI
Gangs: 2
Material: Nylon

Customer Reviews

No reviews for this product
(0)