16' Diffused Linear LED Light, 24V/30K

Item #: 2201135

Cat #: DI-24V-STMLT-30-016

UPC: 848333026379

Documents & Guides
STREAMLITE™ Diffused Linear LED Light, 3.3W/Ft., 24V, 90+ CRI, 3000K, 16 Ft. Length With 1.8" Cut Points
Sign In or Register to view pricing and more.

No associated products found.

Overview

STREAMLITE™ Diffused Linear LED Light, 3.3W/Ft., 24V, 90+ CRI, 3000K, 16 Ft. Length With 1.8" Cut Points
Also known as: 848333026379, DI-24V-STMLT-30-016

Specifications

Color Temperature: 3000 (Warm White)
Volts DC: 24
Length: 16 ft
Color Rendering Index (CRI): 90+
Light Technology: LED
Color Temperature: 3000 (Warm White)
Length: 16 ft
Light Technology: LED
Volts DC: 24
Color Rendering Index (CRI): 90+

Customer Reviews

No reviews for this product
(0)